£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
These environmentally friendly Leitz Re:Cycle Punched Pockets are made from 100% recycled polypropylene foil. The high quality 90 micron polypropylene has an embossed finish and multi-punched reinforced white strip for filing in standard lever arch files and ring binders. The pockets are top opening and copysafe, with a capacity of 25 sheets of 80gsm paper. This bulk pack contains 100 punched pockets.
Attribute | Value |
---|---|
Additional Features | 100% Recycled |
Brand | Leitz |
Colour | Clear |
EAN | 4002432394869 |
ECLASS Code | 24230803 |
Finish | Embossed |
Material | Polypropylene |
Material Thickness | 90µm |
MFR Part No. | LZ39486 |
Opening | Top |
Pack Quantity | 100 |
Size | A4 |
UNSPSC Code | 44122000 |