£29.49
Ex VAT
£35.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These stylish, professional Elba Vision ring binders features a clear front pocket for personalised reports, presentations, projects and more. Available in upright or oblong with a 4 D-ring mechanism and a 30mm filing capacity for A3 documents. Made from durable plastic covered board.
Elba Vision A3 4 D-Ring Binder 30mm Upright Blue 100080862
Elba Vision A3 4 D-Ring Binder 30mm Upright Black 100080864
Elba Vision A3 4 D-Ring Binder 30mm Oblong Red 100080866
Elba Vision A3 4 D-Ring Binder 30mm Oblong Black 400000113
Attribute | Value |
---|---|
Brand | Elba |
Colour | Red |
EAN | 5702231268093 |
MFR Part No. | BX126809 |
Number of Rings | 4 |
Pack Quantity | 1 |
Size | A3 |
Spine Width | 30mm |
UNSPSC Code | 44122011 |