£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The 25ml ink tank allows you to print up to 565 pages of A4 documents at ISO/IEC 24711† standard.
Compatible with the following printers
Canon Pixma IP-4850
Canon Pixma IP-4950
Canon Pixma IX6550
Canon Pixma MG5150
Canon Pixma MG5200
Canon Pixma MG5230
Canon Pixma MG5240
Canon Pixma MG5250
Canon Pixma MG5300
Canon Pixma MG5340
Canon Pixma MG5350
Canon Pixma MG5350S
Canon Pixma MG6150
Canon Pixma MG6220
Canon Pixma MG6250
Canon Pixma MG8150
Canon Pixma MG8170
Canon Pixma MG8220
Canon Pixma MG8250
Canon Pixma MX714
Canon Pixma MX715
Canon Pixma MX885
Canon Pixma MX895
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | See Description |
EAN | 4960999534657 |
MFR Part No. | CO53465 |
Model Number | PGI-7 |
Pack Quantity | 1PCE |
Page Yield | 341 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |