£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
To get the very best results from your Bubble Jet printer, this genuine Canon BCI-3EBK Black Ink Tank is a useful solution. With an ink that is vivid and precise, this replacement ink tank is ideal for eye-catching prints.
Compatible for the following machines:
Canon BJC-3000, 3010, 6000,6000,6100,6200,6200S,6500
Canon BJI-550, 560,6500,850,860,865
Canon I550, I550X, I560, I560X,I6100,I650,I850,I860,I865
Canon Image class MPC 400, 600F
Canon MP200, MP600F, MP700,MP710,MP730, MP730 Photo, MP740,MPC400,MPC600F
Canon MPF MPF-30, 50, 60, 80
Canon Multipass C100, C400, C600F,C735,C755
Canon Multipass F30, 50, 60, 80
Canon Multipass MP700, 730
Canon Pixma IP-3000, 3100,4000,4000P,4000R,5000
Canon Pixma MP750, 760,780
Canon Pixus 550I,560I,6100I,6500I,850I,865I
Canon Pixus MP700, 730, 740, 750,760,780
Canon S400, S400X,S450,S4500,S500,S520,S520X,S530,S535PD,S5400,S600,S630,S6300,S630N,S750
Canon Smartbase MP700 Photo, MP710, MP730 Photo, MP740, MPC400, MPC600F
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | See Description |
EAN | 4960999865300 |
MFR Part No. | CO86530 |
Model Number | BCI-3e |
Pack Quantity | 1PCE |
Page Yield | 330 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |