£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
When using Genuine Canon Ink Cartridges your prints will benefit from exceptional colour quality and depth, giving you results that you will want to keep. The high reliability of Canon Genuine Ink Cartridges is guaranteed when you use a Canon printer, giving you long-lasting and trouble-free printing.
Suitable for the following printers:
Canon Pixma IP-7200
Canon Pixma IP-7240
Canon Pixma IP-7250
Canon Pixma IP-8750
Canon Pixma IX6850
Canon Pixma MG5400
Canon Pixma MG5440
Canon Pixma MG5450
Canon Pixma MG5450S
Canon Pixma MG5540
Canon Pixma MG5550
Canon Pixma MG5650
Canon Pixma MG6340
Canon Pixma MG6350
Canon Pixma MG6440
Canon Pixma MG6450
Canon Pixma MG6650
Canon Pixma MG7140
Canon Pixma MG7150
Canon Pixma MG7550
Canon Pixma MX725
Canon Pixma MX920
Canon Pixma MX925
Attribute | Value |
---|---|
Brand | Canon |
Colour | Cyan |
Compatible Printers | See Description |
EAN | 4960999905556 |
MFR Part No. | CO90555 |
Model Number | CLI-551 |
Pack Quantity | 1PCE |
Page Yield | 304 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |