£969.00
Ex VAT
£1162.80
Inc VAT
Product Details
Product Specification
Use a badge printer to print your membership card, ID card or even a professional name badge.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Multi |
EAN | 4005546808444 |
Includes | Printer ribbon and 100 cards |
Maximum Paper Size | A5 |
MFR Part No. | DB80822 |
Print Resolution | 300 dpi |
Type | Photo Printer |
UNSPSC Code | 43212100 |