£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Durable Security Badge without Clip
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
EAN | 4005546800264 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB80026 |
Pack Quantity | 20 |
Type | Card Holders |
UNSPSC Code | 55121804 |