£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This Linex Flat Scale Ruler is made from white matte ABS with 3mm thickness and has four bevelled edges. 30cm in length, it comes with colour-coded inserts to make selecting a scale easy.
Attribute | Value |
---|---|
Additional Features | 1:5 |
Brand | (Unbranded) |
Colour | White |
EAN | 5701221093103 |
Material | Stainless Steel |
MFR Part No. | LX09310 |
Overall Length | 30cm |
Pack Quantity | 1 |
Size | 300mm |
Type | Non-shatter |
UNSPSC Code | 41111604 |