£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
Q-Connect Cross Cut Paper Shredders are for Personal Use or Small Home Offices. Cross Cut provides extra secuirity to keep personal information from getting into the wrong hands.
Attribute | Value |
---|---|
Additional Features | Shreds Staples, Credit Cards, Paperclips and CD's/DVD's. |
Bin Capacity | 16.5L |
Brand | Qconnect |
Colour | Black |
Cut Size | 5x51mm |
Cut Type | Cross Cut |
Dimensions | n/amm |
EAN | 5705831179752 |
ECLASS Code | 24320700 |
MFR Part No. | KF17975 |
Run Time | 5 mins |
Security Rating | Din Level-Paper P-3 |
Sheet Capacity | 10 |
Type | Small Office/Home Shredder |
UNSPSC Code | 44101603 |
Weight | 5.6kg |