£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
These Pelltech business cards pockets feature a self adhesive backing for attaching to files, folders, portfolios and more. The business card pcokets are side opening for easy access and measure 95 x 60mm. This pack contains 100 business card pockets.
Attribute | Value |
---|---|
Brand | Pelltech |
Capacity | 10 |
Colour | Clear |
Dimensions | 60 x 95mm |
EAN | 5019888002254 |
ECLASS Code | 24220190 |
Material | Plastic |
MFR Part No. | LX25510 |
Pack Quantity | 10 |
Type | Business Card Holder Refills |
UNSPSC Code | 44111501 |