£31.49
Ex VAT
£37.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from 300gsm manilla and fitted with a spring mechanism allowing easy and quick insertion and removal of papers anywhere in the file. Suitable for both A4 and foolscap papers. Up to 35mm capacity. Available in yellow, pink, orange, green, blue and buff. Pack of 25.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Green |
EAN | 5706002260606 |
ECLASS Code | 24291590 |
Material | Card |
MFR Part No. | KF26060 |
Pack Quantity | 25 |
Recyclable/Non-recyclable | Recyclable |
Size | Foolscap |
Type | Transfer Files |
UNSPSC Code | 44122000 |