£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
S160/L1
No stamp pad required. Mini received/date stamp comes with a built-in red and blue
stamp pad. Ideal for repetitive use. 4mm date size.
Attribute | Value |
---|---|
Additional Features | Dual colour |
Brand | Colop |
Colour | Blue/Red |
Dimensions | 7.0mm x 5.0mm x 3.0mm |
EAN | 9004362301257 |
ECLASS Code | 24221101 |
MFR Part No. | S160/L1 |
UNSPSC Code | 44121600 |