£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
The 2100595 stapler with stand vertically or sit horizontally to save on desk or cupboard space. The top and bottom of the staplers have a cushioned rubberised finish that provides extra comfort when stapling multiple documents, and has finger shaped grips for the perfect grip.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252106603 |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | RX10660 |
Model Number | Stand up |
Sheet Capacity | 25 |
Type | Stapler |
UNSPSC Code | 44121615 |