£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Office essential staplers, with easy to grip plastic wings and a strong steel spring. A must have for any office or classroom.
Features and Benefits
• Boasts highly durable construction to give years of service
• Auto loading staplers will staple, pin or tack up to 20 sheets of paper
• Handy indicator lets you know when you need more staples
• Large staple capacities - half strip 105 staples, full strip 210 staples
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831010567 |
ECLASS Code | 24220602 |
Material | Plastic |
MFR Part No. | KF01056 |
Model Number | KF01056 |
Sheet Capacity | 20 |
Throat Depth | - |
Type | Stapler |
UNSPSC Code | 44121615 |