£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Rexel's number-one-selling stapler is not only tough but is also soft on your hands. It boasts a built-in remover to make extracting staples from documents easy and also comes with a 5 year manufacturer warranty.
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
ECLASS Code | 24220602 |
Material | Metal |
MFR Part No. | RX04756 |
Sheet Capacity | 25 |
Throat Depth | 65mm |
Type | Stapler |
UNSPSC Code | 44121615 |