£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Arrow Heavy Duty T50 Purpose Staple Gun
Arrow t50m heavy-duty staple gun tacker
The T50 all-steel construction heavy-duty staple gun/tacker is crafted with a chrome finish and hardened working parts.
Visual refill window, jam proof mechanism with easy refill, and durable leverage operation.
Uses all sizes of T50 staples. (1/4, 5/16, 3/8. 1/2, & 9/16in and Ceiling Tile).
Features and Benefits
• Highly durable chrome finish
• Shoots flat crown and round crown staples
• Handle lock
• Easy squeeze handle
Attribute | Value |
---|---|
Brand | Arrow Fastening |
Colour | Silver |
EAN | 0079055000501 |
ECLASS Code | 24220602 |
Material | Steel |
MFR Part No. | T50M |
Type | Staple Gun |
UNSPSC Code | 44121615 |