£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
High quality copper & clincher staples, designed for Carton Staplers.
Features and Benefits
• Strong, thick staples won't let you down
• Corrosion-resistant
• Copper and clincher staples available
Notes
• To suit Carton Stapler
Attribute | Value |
---|---|
Brand | Tacwise |
EAN | 5018505002509 |
ECLASS Code | 21049117 |
MFR Part No. | 186 |
Package Quantity | 2000 |
Staple Size | 15mm |
Suitable For | Staple guns and tackers |
Type | Standard |
UNSPSC Code | 44122107 |