£3.79
Ex VAT
£4.55
Inc VAT
17 Variations Available
Product Details
Product Specification
High quality, long-lasting galvanised staples - to suit staple guns and hand tackers.
Features and Benefits
• Available in a range of colours and stainless steel
• 50 year anti-corrosion - ideal for maritime applications
Typical Applications
• Most commonly used for upholstery applications
Attribute | Value |
---|---|
Brand | Tacwise |
EAN | 5018505100403 |
ECLASS Code | 21049117 |
MFR Part No. | 335 |
Package Quantity | 2000 |
Staple Size | 8mm |
Suitable For | Tacwise Z1-140 range, Z3-140 range, the A11 Hammer Tacker, the Hobby 140EL electric tacker |
Type | Standard |
UNSPSC Code | 44122107 |