£3.49
Ex VAT
£3.50
Inc VAT
Product Details
Product Specification
A great change to your usual cuppa, these teas are naturally caffeine free and can be enjoyed any time of the day
Tetley Raspberry and Pomegranate Tea Bags Pack of 25 1580A
Tetley Green Tea with Lemon Tea Bags Pack of 25 1571A
Tetley Pure Green Tea Bags Pack of 25 1575A
Tetley Mint Infusion Tea Bags Pack of 25 1576A
Tetley Fruit and Herbal Tea Starter Pack of 6 x 25 1581X
Attribute | Value |
---|---|
Box / Pack Quantity | 25 |
Brand | Tetley |
EAN | 5000208115754 |
Flavour | Green Tea |
MFR Part No. | TL11575 |
Type | Fruit and Herbal |
UNSPSC Code | 50201713 |