A comprehensive choice of colours including white, dark green, light green, yellow, pink, red, and light blue. Packaging also doubles as a storage holder on the system.
T-Card Sizes:
Size 1:16.5 x 49mm.
Size 2: 48.5 x 85mm.
Size 3: 80 x 120mm.
Size 4: 112 x 180mm.
Pack quantity: 100.