£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
The best alternative to single use plastic, these Wooden Disc Drinks Stirrers are made from 100% natural wood and sourced from well managed forests.
Ideal for stirring hot drinks, these stirrers are smooth and splinter free. 100% biodegradable, this product can be composted after use for reduced waste.
Features and Benefits
• The perfect disc drink stirrer is suitable for all catering situations
• 100% natural and ethically sourced for reduced environmental impact
• 100% biodegradable for reduced single-use plastic
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055202157439 |
Length | 150mm |
Material | Wood |
MFR Part No. | CTL7883629E |
Pack Quantity | 100 |
Type | Tea stirrer |
UNSPSC Code | 52151600 |