£109.00
Ex VAT
£130.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This innovative Bi-Office Maya whiteboard has a drywipe, lacquered steel surface, which has been treated with an anti-microbial additive that actively kills 99% of microbes. Ideal for public areas including classrooms, surgeries, laboratories, dentists and more, the board also features a stylish aluminium frame with a white powder coated finish.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750115724 |
Frame Colour | White |
Height | 900mm |
MFR Part No. | BMA0507226 |
Type | Magnetic Whiteboard |
UNSPSC Code | 44111911 |
Width | 1200mm |