£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Ideal for use in classrooms and meetings, this Bi-Office New Generation Drywipe Board features a unique sliding pen tray for ultimate convenience in use. The high quality, lacquered steel magnetic surface is surrounded by a smart aluminium frame. Supplied with wall fixings.
Attribute | Value |
---|---|
Brand | Bi Office |
EAN | 5603750118053 |
Frame Colour | Aluminium |
Height | 1800mm |
MFR Part No. | BQ11805 |
Type | Magnetic Whiteboards |
UNSPSC Code | 44111911 |
Width | 1200mm |