£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
The FFP3 Cup Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The FFP3 Cup Valved Masks feature high-performance filtration technology to protect against dust and particulates. Designed to reduce breathing resistance during prolonged wear, the cup shape provides a comfortable fit, while the four-point adjustable head strap and durable heavy-duty headband keep the mask securely in place without irritation. Suitable for use alongside other PPE, including eyewear and ear defenders, users are afforded complete protection.
Features and Benefits
• Traditional cup shape provides user comfort during prolonged wear
• The full face seal ensures air is only drawn in through the filter for complete protection
• Exhalation valve allows for easy and cool breathing
• Adjustable nose clip allows for a customised fit to the face
• Supplied in sustainable packaging for an eco-friendly solution
Standards
• Halo® products are BSI batch tested
• EN 149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Halo |
Colour | White |
Contaminants Filtered | Fine Dust |
EAN | 8683744425043 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
Nosepiece Type | Adjustable Nose Clip |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |