SKU:
SSL4052854B
MPN:
VS175187535CB
£66.49
Ex VAT
£79.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The heavy duty shelving from SSP® is designed for use in a range of workplace settings for optimum storage. Available at a height of 1800mm, choose from two sizing variations to suit your requirements.
Features and Benefits
• Durable shelving can handle a storage weight of up to 175kg UDL per shelf
• Shelves are adjustable at 4cm increments for optimum customisation
• The strong steel framework is finished in a thick Anthracite Grey (RAL 7016) corrosion-resistant paint
• Supplied with connection plates to ensure ridgity at each joint
• Suitable for horizontal assembly as a workbench for convenience
• Rivet technology allows for quick assembly with minimum tool requirements
Contents
• 8x uprights
• 4x shelves
• 10x side beams
• 10x front beams
• 8x connecting plates
• 8x plastic feet
Typical Applications
• Warehousing
• Workshops
• Storage rooms
• Factories
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Dark Grey |
Depth | 350mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | VS175187535CB |
Number of Shelves | 4 |
Shelf Capacity | 175kg |
Shelf Material | High-Density Fibreboard |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 750mm |