£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This warming beanie-style hat is a great solution to outdoor working in the winter months. Knitted acrylic is comfortable and fits securely, while the Thinsulate lining locks in heat to keep you cosy and warm.
Features and Benefits
• Constructed from stretch fabric for a one-size-fits-all solution
• Comfortable knit style for prolonged wear
• Thinsulate technology locks in heat for comfort in cold working environments
Attribute | Value |
---|---|
Brand | Regatta |
EAN | 5020436059828 |
ECLASS Code | 40011102 |
Material | Acrylic |
MFR Part No. | TRC320 |
Product Type | Beanie Hat |
Size | One Size |
UNSPSC Code | 53102501 |