£3.75
Ex VAT
£4.50
Inc VAT
Product Details
Product Specification
Product Documents
Stay warm in harsh weather conditions with the Insulatex lined fleece hat from Portwest® Delivering a high warmth to weight ratio, the brim can be unrolled for convenient wear under a safety helmet.
Features and Benefits
• Anti-pilling, durable fabric for product longevity
• Insulatex lining retains heat to insulate the wearer against the cold
• Available in a choice of black or navy
• Sewn darts retain shape
• Machine washable at 30°C
Attribute | Value |
---|---|
Brand | Portwest |
EAN | 5036108174416 |
ECLASS Code | 40011102 |
Material | Fleece Polyester |
MFR Part No. | HA10 |
Product Type | Beanie Hat |
Size | One Size |
UNSPSC Code | 53102501 |