£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Resistant to tearing, cracking or splitting. The flexible design allows for stretching onto larger dimensions for a snug fit. Ideal for capping irregularly shaped objects. Commonly used to protect bolts, screws, threaded and non-threaded tubes. Widely used as an inexpensive mask for painting, plating or powder-coating process.
Internal Dimensions:
Diameter .406" (13/32" 10.31mm); Length .500" (1/2" 12.7mm).
Supplied as a pack of 100 caps.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40011102 |
UNSPSC Code | 53102501 |