£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Lightweight nylon webbing sling anchor with four safety seams for versatile use.
Features and Benefits
• Designed with polyester webbing for strength and versatile
• Distinctive colour for easy visibility
• Four safety seams for robust usage
• Lightweight for easy transportation and use
Typical Applications
• Construction
Notes
• Colours: Blue/red
• Available in 60cm or 120cm
Attribute | Value |
---|---|
Brand | 3M |
MFR Part No. | AM450/120 |
Product Type | Sling |
Series | Protecta® |
Size | 25mmx120cm |
Standards Met | EN 795 Class B |
UNSPSC Code | 46182304 |