£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
The MSA workman anchorage sling is compatible for use with MSA fall arrest equipment. It has a minimum breaking strength of 22.24kN, and is certified to EN 795.
Features and Benefits
• High tensile strength of 22.24kN for added safety
• Conforms to EN 795 for peace of mind
Attribute | Value |
---|---|
Brand | MSA |
EAN | 5056041521481 |
MFR Part No. | 10115802 |
Product Type | Sling |
Size | 1.5m |
Standards Met | EN 795:2012 |
UNSPSC Code | 46182304 |