SKU:
PTL9622860A
MPN:
FRA220ARC1
£67.49
Ex VAT
£80.99
Inc VAT
4 Variations Available
Product Details
Product Specification
235/240gsm Protal inherent flame retardant fabric anti-static, electric arc. Permanent performance for the lifetime of the garment.
Coveralls
Breathable and comfortable. Two chest pockets. Two swing hip pockets with access to
undergarments. Two way concealed zip. Adjustable cuffs and ankles.
Colour: navy.
Attribute | Value |
---|---|
Brand | Protal |
Chest Size | 36-27in. |
Closure Type | Zipper |
Colour | Navy Blue |
Fabric Weight | 235-240g/m² |
Product Type | Flame Retardant Coveralls |
Size | S |
UNSPSC Code | 46181503 |