£179.00
Ex VAT
£214.80
Inc VAT
8 Variations Available
Product Details
Product Specification
The Tranemo Cantex Weld FR/ARC Class 2 Welding Jacket is a top-tier choice for welding professionals seeking optimal safety and comfort. This navy and yellow jacket boasts flame retardant and ARC-rated Class 2 protection, ensuring reliable defense against welding hazards. The stretch fabric on the rear enhances comfort during extended wear. Featuring a concealed front zip and press studs, extended back, and multiple functional pockets including chest pockets with flaps, a vertical zip pocket on the left chest, and roomy side pockets with flaps, this jacket is designed for convenience and practicality. Additionally, two loops for communication equipment and a concealed keyring holder for the ID-pocket add to its functionality, making it an indispensable garment for those prioritizing safety and ease of use in their workwear.
Features and Benefits
• Adjustable cuffs with press studs
• Draw cord at waist
• Inside pocket
• Contrast stitching
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Yellow/Navy Blue |
MFR Part No. | 5730 88 94 006 |
Product Type | Flame Retardant Jacket |
Series | Cantex Weld |
Size | L |
Standards Met | EN 1149-5 EN 13034 EN 61482-2 EN ISO 11611 EN ISO 11612 A1+A2 B1 C1 E3 F1 |
UNSPSC Code | 46181533 |