£139.00
Ex VAT
£166.80
Inc VAT
22 Variations Available
Product Details
Product Specification
The Cantex Weld Stretch Navy Trousers are Class 2 Flame Retardant welding trousers designed for exceptional performance in welding and hot works applications. These trousers feature an improved heavy welding classification, a flexible stretch design, and are constructed with a fluorocarbon-free Flame Retardant fabric. Cantex Weld Stretch sets new standards for safety, comfort, and sustainability in workwear for individuals engaged in welding activities.
Features and Benefits
• Stretch material in the back enhances freedom of movement
• Extra protection on the front of the garment
• New fabric combines increased flexibility with superior protection compared to previous Cantex generation
• Lightweight fabric minimizes physical stress
• Contemporary fit designed for both male and female wearers
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue |
Fit | Short |
MFR Part No. | 5420 88 03 104 |
Product Type | Flame Retardant Trousers |
Series | Cantex Wild |
Size | S |
Standards Met | APC 1 EN 1149-5 EN 61482-2 EN ISO 11611 EN ISO 11612 A1+A2 B1 C1 E3 F1 |
UNSPSC Code | 46181527 |
Waist Size | 38in. |