SKU:
ANS9622015D
MPN:
GR20B-00111-05
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
MICROGARD® 2000 STANDARD provides both protection and comfort with exceptional liquid and particulate protection. Suitable for a wide range of industrial applications.
Features and benefits
• Provides protection and comfort with exceptional liquid and particulate protection
• designed to allow water vapour (perspiration) to escape from the suit yet will withstand saturation of liquid chemicals
• Filter 100% of particulates down to 0.01 microns in size
• High quality two-way stretch microporous film provides an effective liquid and particle barrier combined with a high-water vapour transmission rate from inside to outside
• 3-piece hooded design with elasticated wrists, finger loops, waist and ankles for secure fit
• 2-way front zipper with re-sealable storm flap
Typical Applications
• Pharmaceutical industries
• Agriculture
• Clean-rooms
• Paint spraying
• Crime scene investigation
• Veterinary services
Notes
• EN ISO 13982-2
• EN 13034
• EN 1073-2
• EN ISO 13935-2
• EN ISO 13982-1: 2004+A1:2010
• EN 13034: 2005+A1: 2009
• EN 1073-2: 2002
• EN14126: 2003
• DIN 32781
• EN1149-5: 2008
Attribute | Value |
---|---|
Brand | Microgard |
Closure Type | Zipper |
Colour | Green |
Disposable/Reusable | Disposable |
Fabric Weight | 63 |
Material | Microgard® |
MFR Part No. | GR20B-00111-05 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Microgard |
Size | XL |
Standards Met | EN1073-2 EN13034:2005 EN ISO 13935 - 2 EN ISO 13982-2 |
UNSPSC Code | 42131605 |