noscript4535 Protective Type 5/6 White & Blue Coveralls | Cromwell Tools

3M

4535 Protective Type 5/6 White & Blue Coveralls

5 Variations

Designed to protect against hazardous dust and liquid particulate, the 4535 coverall combines comfort and protection. The incorporated SMMMS back panel delivers breathability and airflow to keep users comfortable during prolonged wear.

Features and Benefits
• Elasticated hood, ankles, and waist for full movement and wearer comfort
• Knitted cuffs for a secure fit and protection against the ingress of dirt and debris
• Low linting for reduced product contamination
• Two-way zip closure with storm flap to avoid catching
• Reinforced gusset to avoid tears during bending and lifting tasks
• Blue back panel allows for breathability to avoid heat build-up and user discomfort

Standards
• CE Category III
• EN 13034:2005 + A1:2009 Type 6 Liquid Protection
• EN ISO 13982-1:2004 + A1:2010 Type 5 Dust Protection
• EN 1073-2:2002 Nuclear Class 1

Warnings
• Does not cover EN863 puncture resistance
• Does not protect against radiation

Notes
• Anti-static treatment on both sides. All apparel must be suitably grounded for treatment to be effective