SKU:
CTL9624440E
MPN:
9624440E
£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Microporous PE laminate material with knitted cuffs and zip fastening.
Features and Benefits
• Provides a barrier against non-hazardous particles and light liquid splashes
• This product is CE Category I for use in low risk application
Typical Applications
• Engineering
• Lab work
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Disposable/Reusable | Disposable |
ECLASS Code | 40010201 |
Gender | Unisex |
Material | PE Laminate |
MFR Part No. | 9624440E |
Product Type | Lab Coat |
Size | XL |
UNSPSC Code | 42131607 |