SKU:
PLY9611000M
MPN:
3413
£15.00
Ex VAT
£18.00
Inc VAT
Product Details
Product Specification
Product Documents
This durable, PVC coated gauntlet delivers excellent protection against chemicals and abrasion to keep the hands and forearms free from injury. Used widely in chemical industries, fish farming, and drainage works, they allow for full submersion just past the elbow to allow for continued productivity while keeping the user clean and dry.
Features and Benefits
• Extra long design for working in extra deep water
• Delivers excellent resistance to acids and alkalis for reliable protection
• Resists oils to keep hands and forearms clean and dry
• Gives good abrasion resistance to protect against cuts and scratch injuries
• Moisture-wicking cotton liner keeps the wearer cool and comfortable
• Hook and loop adjustable straps give a secure fit
Standards
• CE Category III
• EN 388:2016 4.1.2.1.X.
• EN ISO 374-1:2016 Type A (A K L M P T)
• EN ISO 374-5:2016 VIRUS
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Red |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Cotton |
Material | PVC |
MFR Part No. | 3413SP |
Overall Length | 640mm |
Series | 3413 Long John |
Size | 9.5 |
Standards Met | EN ISO 374-1 EN ISO 374-5 |
UNSPSC Code | 46181541 |