Ansell

AlphaTec® 79-700 Blue Nitrile Gloves

4 Variations

Delivering all-day comfort, the AlphaTec® 79-700 gloves are designed for enhanced flexibility and good chemical resistance. Incorporating unique AQUADRI™ technology, these gloves offer excellent moisture absorption capabilities to keep hands drier for a longer period.

Gloves featuring AQUADRI™ show a significantly lower tendency to shed (even up to 50% less shedding) than traditional cotton flock gloves. So as well as gaining comfort, you also benefit from an optimised cost of ownership.

Features and Benefits
• Light-duty glove for comfort during prolonged wear
• Delivers excellent dexterity and flexibility for reduced risks of hand fatigue
• Cotton flocking enhances comfort and aids in donning and doffing

Typical Applications
• Food handling
• Janitorial
• Construction
• Automotive
• Metal fabrication
• Transport

Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKT
• EN 388:2003 1.0.0.1.
• EN 388:2016 1.0.0.1.A.
• EN ISO 374-5:2016 VIRUS
• EN 421

Approvals
• Food handling approved
• REACH compliant

Warnings
• Contains Zinc Diethyldithiocarbamate and Zinc 2-mercaptobenzothiazole, which may cause irritation and sensitivity in some users