£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high-performance gloves from Benchmark® deliver a reliable alternative to latex. Ideal for use when handling hazardous substances in a range of workplace settings, these flexible single-use gloves are extremely comfortable with the feel of a 'second skin'.
Features and Benefits
• A stronger alternative to latex for reliable protection when handling chemicals
• Resists oils, acids, and a range of chemicals
• Powder-free to avoid contamination of products
• Latex-free to prevent reactions to type I latex sensitivity
• Excellent wearability with unrestricted movement
Typical Applications
• Aerospace
• Chemical handling
• Electronics
• Pharmaceutical
• Manufacturing
Standards
• CE Category III
• EN ISO 374-1:2016/Type B JKT
• EN ISO 374-5:2016
• EN455 [European Medical Gloves Standard - All parts]
Warnings
• Does not protect against thermal, electrical, or heavy chemical hazards
• Do not wear when there is a risk of machine entanglement
Notes
• AQL 1.5 rated
Attribute | Value |
---|---|
Brand | Benchmark |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | BMG00450DD |
Series | BMG450 |
Size | S |
Thickness | 0.09mm |
UNSPSC Code | 46181541 |