Showa

Chemical Resistant Gloves, PVC, Blue

3 Variations

These blue PVC gloves are manufactured to provide unequalled softness and excellent impermeability, as well as high levels of resistance to oil substances.

Features and Benefits:
•These PVC gloves retain their softness down to -20°C
•The PVC construction also provides good resistance to the majority of chemical substances
•The acrylic lining is antibacterial and seamless, eliminating the risk of irritation whilst providing comfortable protection against the cold
•The rough finish of the palm allows objects to be held securely and makes handling easier, as well as providing good abrasion resistance
•The glove's softness and anatomical shape provide maximum comfort and reduce hand fatigue

Typical Applications:
•Agriculture
•Food
•Chemical
•Forestry & fishing
•Logistics
•Oil & gas
•Transport
•Refining
•Cold weather work
•Maintenance

Notes:
•Can be washed at 40ºC using a neutral detergent