£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
These tough and flexible gloves are fully coated with PVC. Delivering excellent abrasion resistance and good grip, they're ideal for use in a wide range of industrial settings.
Features and Benefits
• Elasticated knit wrist for a secure fit and protection against dirt and debris
• Cotton lining for breathability
• Provides an excellent dry grip
Typical Applications
• Construction
• Automotive
Standards
• EN388:2013 4.1.1.1.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Red |
EAN | 5036140421172 |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Liner Material | Cotton |
Material | PVC |
Size | 10 |
UNSPSC Code | 46181541 |