SKU:
PLY9611810G
MPN:
907
£2.09
Ex VAT
£2.51
Inc VAT
2 Variations Available
Product Details
Product Specification
• Performance: Offers very good abrasion and puncture resistance, and protection against a wide range of chemicals including strong detergents, oils and certain solvents.
• Durable: Achieves maximum abrasion score as defined by European Standard EN388.
• Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue.
• Good Grip: Non-slip diamond pattern on the palm of glove enhances grip.
• Unlined: Flock and lint free.
• Anti-Static Properties: Meets EN1149.
• Thickness: 0.40mm
(Single Wall measured at palm)
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Green |
ECLASS Code | 40011201 |
Liner Material | Unlined |
Material | Nitrile |
MFR Part No. | 907 |
Series | 907 Nitritech III |
Size | 10 |
Thickness | 0.4mm |
UNSPSC Code | 46181541 |