SKU:
PLY9617553D
MPN:
SC104
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Chemprotec® unlined natural rubber gloves perform well to protect against a variety of chemicals and cleaning agents including acids, alkalis, and alcohols. They attain good EN388 scores for abrasion and tear resistance, enhancing their mechanical protection and durability.
Features and Benefits
• Unlined for easy donning and doffing
• Offers protection against a range of chemicals and solvents
• Suitable for wear with an under glove for additional comfort
• Beaded cuff for protection against liquid roll-back
Typical Applications
• Chemical handling
• Laboratory work
• Construction
• Plant maintenance
• Janitorial
• Waste Management
• Utility
• Local Authority
Standards
• EN388:2016 4.1.2.1.X.
• EN407:2004 X.2.X.X.X.X.
• ENISO 374-1:2016 Type A
• ENISO 374-5:2016
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Black |
EAN | 5010699817235 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Unlined |
Material | Rubber |
MFR Part No. | SC104/09 |
Overall Length | 440mm |
Series | SC104 Chemprotec |
Size | 9 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
Thickness | 1.1mm |
UNSPSC Code | 46181541 |