£2.09
Ex VAT
£2.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed to give protection against numerous chemicals including alcohol, petrol and solvents. Liquidproof gloves made of nitrile rubber. Cotton flock-lining over an internal layer of white nitrile rubber. Curved fingers and contoured palm. Guaranteed silicone-free. Conform to the FDA (American Food and Drug Administration) regulation for food contact.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Colour | Blue |
ECLASS Code | 40011201 |
EN388 Abrasion | 4 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 0 |
Liner Material | Cotton Flocking |
MFR Part No. | 495 |
Size | 8 |
Standards Met | EN374-2 Micro Organism EN374-3 Full Chemical |
UNSPSC Code | 46181541 |