SKU:
EJE9612068P
MPN:
206-10
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for general use, these strong, high-quality safety gloves offer excellent protection when working in cold environments or handling cold products. The full-grain cowhide material is durable enough to tackle tougher duties requiring greater wear and tear. While the winter lining keeps users warm and comfortable.
Features and Benefits
• Reinforced fingers and thumb to protect against abrasion injuries
• 180° elasticated back for flexibility and user comfort
• Fully lined with Thinsulate™ insulation to protect against the cold
• Longer length for arterial protection
Typical Applications
• Mining
• Transportation
• Building and construction
Standards
• EN420:2003 + A1:2009
• EN388:2016 3.1.3.2.X.
• EN511:2006 1.2.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Blue Natural |
EAN | 7392626005136 |
ECLASS Code | 40011201 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Cotton Synthetic Fiber |
MFR Part No. | 206-10 |
Series | 206 Tegera® |
Size | 10 |
Standards Met | EN388: 2016 EN420 (General Requirements) EN511 Cold |
UNSPSC Code | 46181538 |