£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Comfortable fit suitable for garage, workshop, service, maintenance, general DIY and many other applications. Hard wearing. Concealed press studs.
Chest pockets, side pockets, back pocket and lower leg pocket. Elasticated waist.
Machine washable.
Made from 100% cotton.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Chest Size | 40-41in. |
Closure Type | Stud |
Colour | Navy Blue |
EAN | 5036140222779 |
ECLASS Code | 40010200 |
Material | Cotton |
Number of Pockets | 1 (Rear Pocket) 1 (Rule Pocket) 2 (Breast Pockets) 2 (Side Pockets) |
Product Type | Overall |
Size | M |
UNSPSC Code | 46181503 |