£21.79
Ex VAT
£26.15
Inc VAT
8 Variations Available
Product Details
Product Specification
This Navy Poly-cotton zip coverall is perfect for providing you with full body protection for your skin and clothing when working in any potentially dirty or messy environment, which makes it perfect for tradesmen such as mechanics and engineers. It is made from a poly-cotton blend which is strong and durable making it well suited to manual work environments. It is designed to be durable and comfortable for its wearers and comes with a full frontal covered zip, zipped chest pockets, and hip and rule pockets. This pack contains 1 extra large 31"/76cm leg navy blue coverall. Portwest has more than 100 years' experience in the manufacture of stylish, comfortable, high quality work wear designed with functionality in mind. With distribution throughout Europe Portwest are able to help protect people internationally in many diverse industries and situations.
Features and Benefits
• Comfortable and hard wearing coverall
• Features include concealed front zip, side elasticated waist, rear patch pocket and • 2 x zipped chest pockets
• Fabric: Kingsmill, 65% polyester, 35% cotton, 245g
• Fabric has UPF (Ultraviolet Protection Factor) rating of 50+
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 40010200 |
UNSPSC Code | 46181503 |