£18.49
Ex VAT
£22.19
Inc VAT
8 Variations Available
Product Details
Product Specification
CDBBN
Pre-shrunk cotton drill. Concealed button fly. Bib pocket. 1 rear pocket. 1 rule pocket. Colour: navy blue. Available in sizes 32"-42".
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Closure Type | Buckle |
Colour | Navy Blue |
EAN | 5030566014017 |
ECLASS Code | 40010200 |
Fit | Regular |
Material | Cotton |
MFR Part No. | CDBBN |
Number of Pockets | 3 |
Product Type | Bib/Brace |
Size | 42 |
UNSPSC Code | 46181503 |