£51.49
Ex VAT
£61.79
Inc VAT
4 Variations Available
Product Details
Product Specification
300 gram 100% cotton drill fabric with flame retardant treatment.
FR reflective tape (Nordic Pattern).
Concealed stud front to neck.
One left breast pocket with flap.
Two front hip pockets.
Plain back and hips.
EN470 and EN531
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chest Size | 36in. |
Closure Type | Stud |
Colour | Navy Blue |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Material | Cotton |
MFR Part No. | CFRBSNDN36 |
Number of Pockets | 1 Left Breast Pocket 2 Front Hip Pockets |
Product Type | Overall |
Size | S |
UNSPSC Code | 46181503 |