£34.79
Ex VAT
£41.75
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Brano |
Chest Size | 44in. |
Closure Type | Zipper |
Colour | Royal Blue |
EAN | 5030566041938 |
ECLASS Code | 40010200 |
Fabric Weight | 245g/m² |
Fit | Regular |
Material | Cotton Polyester |
MFR Part No. | PCBSHWR44 |
Number of Pockets | 1 Rule Pocket 2 Breast Pockets 2 Rear Pockets 2 Side Swing Pockets |
Product Type | Boiler Suit |
UNSPSC Code | 46181503 |